Motion
SPW2217N1

NTN
SPW2217N1

Pillow Block Roller Bearing Unit - 75 mm Bore Dia., Ductile Iron Material, Heavy Duty
Mi Item #02282712
MFR #SPW2217N1
Price$1,836.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SPW2217N1

Pillow Block Roller Bearing Unit - 75 mm Bore Dia., Ductile Iron Material, Heavy Duty
Mi Item #02282712
MFR #SPW2217N1

Mfr description
SPW2217N1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,836.86/each

Specifications

Dimensions

  • Base Width
    3.5433 in, 90.0 mm
  • Bolt Center To Center Length
    10.2362 in
  • Bolt Size
    M20
  • Bore Diameter  
    75 mm
  • Overall Length  
    320 mm
  • Overall Width
    90 mm

Details

  • Adapter Sleeve Part Number
    H2317XM1
  • Bearing Number
    MX-W22217EALLKW33C3
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    SP217N1
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359597707
  • Max Rpm
    1800 rpm
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    73000 lbf
  • Radial Static Load Capacity
    74000 lbf
  • Replacement Bearing
    MX-W22217EALLKW33C3
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4547359597707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)