Motion
SPW2228-415FN1

NTN
SPW2228-415FN1

Pillow Block Roller Bearing Unit - 4-15/16 in Bore Dia., Cast Iron Material
Mi Item #02282715
MFR #SPW2228-415FN1
Price$5,579.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SPW2228-415FN1

Pillow Block Roller Bearing Unit - 4-15/16 in Bore Dia., Cast Iron Material
Mi Item #02282715
MFR #SPW2228-415FN1

Mfr description
SPW2228-415FN1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,579.83/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.9060 in
  • Bore Diameter  
    4-15/16 in

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Manufacturer Upc Number
    4547359665925
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    4547359665925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)