Motion
SX07A25LLUPX2

NTN
SX07A25LLUPX2

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 3.2402 in OD, 1.0669 in Width, Double Sealed, Without Snap Ring
MI ITEM #02282718
MFR #SX07A25LLUPX2
List Price$108.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SX07A25LLUPX2

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 3.2402 in OD, 1.0669 in Width, Double Sealed, Without Snap Ring
MI ITEM #02282718
MFR #SX07A25LLUPX2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.40/each for your price

Overview

Mfr description
SX07A25LLUPX2 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.0669 in, 27.099 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Series
    SX0
  • Radial Dynamic Load Capacity
    5770 lbf
  • Radial Static Load Capacity
    3430 lbf
  • Manufacturer Catalog Number
    SX07A25LLUPX2
  • Manufacturer Upc Number
    4547359498943
  • UPC_NO
    4547359498943
  • Weight
    1.34 lbs
  • Description
    SX07A25LLUPX2 BALL BRG
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SX07A25LLUPX2 Radial/Deep Groove Ball Bearing features 35 mm bore diameter, straight bore, double sealed closure, 3.2402 in outside diameter, and 1.0669 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought