Motion
UC308D1

NTN
UC308D1

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 3.5433 in OD, 2.0472 in Width, Heavy Duty, Set Screw Locking
MI ITEM #02282736
MFR #UC308D1
Your Price$194.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC308D1

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 3.5433 in OD, 2.0472 in Width, Heavy Duty, Set Screw Locking
MI ITEM #02282736
MFR #UC308D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$194.06/each(List $232.88)

Overview

Mfr description
UC308D1 BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.0472 in
  • Outer Ring Width
  • Duty Type
    Heavy Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0787 in
  • Radial Dynamic Load Capacity
    9100 lbf
  • Radial Static Load Capacity
    5400 lbf
  • Bearing Material
    Through Hardened Steel
  • Finish Coating
    Uncoated
  • Max Rpm
    3500 rpm
  • Seal Type
    Contact
  • Series
    UC3
  • Precision Rating
    ISO Class 0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359233377
  • UPC_NO
    4547359233377
  • Weight
    2.121 lbs
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text