Motion
UC216D1

NTN
UC216D1

Ball Insert Bearing - Cylindrical Bore, 80 mm Bore Diam., 5.5118 in OD, 3.2520 in Width, Standard Duty, Set Screw Locking
Mi Item #02282750
MFR #UC216D1
Price$396.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC216D1

Ball Insert Bearing - Cylindrical Bore, 80 mm Bore Diam., 5.5118 in OD, 3.2520 in Width, Standard Duty, Set Screw Locking
Mi Item #02282750
MFR #UC216D1

Mfr description
UC216D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$396.01/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    0.0984 in
  • Inner Ring Width  
    3.2520 in
  • Outer Ring Width  
    1.3780 in
  • Outside Diameter  
    5.5118 in
  • Overall Width
    3.2520 in
  • Precision Rating
    ISO Class 0
  • Weight
    6.151 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359233087
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    16299 lbf
  • Radial Static Load Capacity
    11915 lbf
  • Seal Type
    Contact
  • Series
    UC2
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359233087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)