Motion
UC217D1

NTN
UC217D1

Ball Insert Bearing - Cylindrical Bore, 85 mm Bore Diam., 5.9055 in OD, 3.3740 in Width, Standard Duty, Set Screw Locking
MI ITEM #02282752
MFR #UC217D1
Price$491.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC217D1

Ball Insert Bearing - Cylindrical Bore, 85 mm Bore Diam., 5.9055 in OD, 3.3740 in Width, Standard Duty, Set Screw Locking
MI ITEM #02282752
MFR #UC217D1

Mfr description
UC217D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$491.78/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    0.0984 in
  • Inner Ring Width  
    3.3740 in
  • Outer Ring Width  
    1.4173 in
  • Outside Diameter  
    5.9055 in
  • Overall Width
    3.3740 in
  • Precision Rating
    ISO Class 0
  • Weight
    7.826 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359233131
  • Max Operating Temperature
    250 °F
  • Max Rpm
    1900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    18772 lbf
  • Radial Static Load Capacity
    14388 lbf
  • Seal Type
    Contact
  • Series
    UC2
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359233131

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)