Motion
UCC205-100D1

NTN
UCC205-100D1

Ball Bearing Cartridge - 1 in Bore , 80 mm OD, 55/64 in Housing Width, Cast Iron, Set Screw
Mi Item #02282780
MFR #UCC205-100D1
Price$96.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCC205-100D1

Ball Bearing Cartridge - 1 in Bore , 80 mm OD, 55/64 in Housing Width, Cast Iron, Set Screw
Mi Item #02282780
MFR #UCC205-100D1

Mfr description
UCC205-100D1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.76/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Fillet Radius
    0.0787 in
  • Housing Width  
    0.8594 in
  • Inner Ring Width  
    1.3425 in
  • Outside Diameter  
    3.1496 in
  • Overall Width
    1.3425 in
  • Shaft Diameter
    1.0000 in
  • Weight
    1.5 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bearing Number
    UC205-100D1
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing ID
    C205D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    4547359211573
  • Max Rpm
    5900 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Performance
    Light Duty
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Seal Type
    Contact
  • Series
    UCC2
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359211573
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)