Motion
UCC208-108D1

NTN
UCC208-108D1

Cartridge Unit, Cast Housing, Set Screw, UCC Type
Mi Item #02282784
MFR #UCC208-108D1
Price$213.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCC208-108D1

Cartridge Unit, Cast Housing, Set Screw, UCC Type
Mi Item #02282784
MFR #UCC208-108D1

Mfr description
UCC208-108D1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.77/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Fillet Radius
    0.0984 in
  • Housing Width  
    1.1875 in
  • Inner Ring Width  
    1.9370 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    1.9370 in
  • Shaft Diameter
    1-1/2 in
  • Weight
    2.9 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bearing Number
    UC208-108D1
  • Housing ID
    C208D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Manufacturer Upc Number
    4547359211719
  • Max Rpm
    3700 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Performance
    Light Duty
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359211719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)