Motion
UCF210-113D1

NTN
UCF210-113D1

Flange-Mount Ball Bearing Unit - 1-13/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #02282792
MFR #UCF210-113D1
Price$186.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCF210-113D1

Flange-Mount Ball Bearing Unit - 1-13/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #02282792
MFR #UCF210-113D1

Mfr description
UCF210-113D1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.31/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.3750 in
  • Bolt Circle Diameter  
    4.3750 in
  • Bore Diameter  
    1-13/16 in
  • Housing Width
    1.5625 in
  • Length Through Bore
    2-5/32 in
  • Overall Length
    5.6250 in
  • Overall Length Diameter  
    5.6250 in
  • Overall Width
    2.1562 in
  • Weight
    5.82 lbs

Details

  • Bearing Number
    UC210-113D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing ID
    F210D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359502244
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7850 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Replacement Bearing
    UC210-113D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCF
  • Standards Met
    JIS
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359502244

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)