Motion
UCF212-207N1D1

NTN
UCF212-207N1D1

Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Ductile Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #02282803
MFR #UCF212-207N1D1
Price$887.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCF212-207N1D1

Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Ductile Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #02282803
MFR #UCF212-207N1D1

Mfr description
UCF212-207N1D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$887.14/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.6250 in
  • Bolt Circle Diameter  
    5.6250 in
  • Bore Diameter  
    2-7/16 in
  • Housing Width
    1.8750 in
  • Overall Length
    6.8750 in
  • Overall Length Diameter  
    6.8750 in
  • Overall Width
    2.7031 in

Details

  • Bearing Number
    UC212-207D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    F212N1D1
  • Housing Material
    Ductile Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359218701
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Replacement Bearing
    UC212-207D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359218701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)