Motion
UCF318-307D1

NTN
UCF318-307D1

Flange-Mount Ball Bearing Unit - 3-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Heavy Duty, Contact Seal Seal
Mi Item #02282825
MFR #UCF318-307D1
Price$1,581.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCF318-307D1

Flange-Mount Ball Bearing Unit - 3-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Heavy Duty, Contact Seal Seal
Mi Item #02282825
MFR #UCF318-307D1

Mfr description
UCF318-307D1
  • Cast iron flanged housing with a solid base for vibration damping and structural rigidity
  • Heavy-duty, double-sealed radial ball bearing insert with a wide inner ring for heavy radial loads and moderate thrust or combination loads
  • Synthetic rubber lip contact seals keep lubricant in and contaminants out and flingers provide extra sealing protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,581.38/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    8.5000 in
  • Bolt Circle Diameter  
    8.5000 in
  • Bore Diameter  
    3-7/16 in
  • Housing Width
    3.0000 in
  • Overall Length
    11.0313 in
  • Overall Length Diameter  
    11.0313 in
  • Overall Width
    3.9375 in
  • Weight
    42.924 lbs

Details

  • Bearing Number
    UC318-307D1
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    F318D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359219586
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    32000 lbf
  • Radial Static Load Capacity
    24100 lbf
  • Replacement Bearing
    UC318-307D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359219586
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)