Motion
UCF320-315D1

NTN
UCF320-315D1

Flange-Mount Ball Bearing Unit - 3-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Heavy Duty, Contact Seal Seal
MI ITEM #02282827
MFR #UCF320-315D1
Price$2,501.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCF320-315D1

Flange-Mount Ball Bearing Unit - 3-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Heavy Duty, Contact Seal Seal
MI ITEM #02282827
MFR #UCF320-315D1

Mfr description
UCF320-315D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,501.14/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    8.5000 in
  • Bolt Circle Diameter  
    8.5000 in
  • Bore Diameter  
    3-15/16 in
  • Housing Width
    3.0000 in
  • Overall Length
    11.0313 in
  • Overall Length Diameter  
    310 mm
  • Overall Width
    4.9219 in
  • Weight
    57.761 lbs

Details

  • Bearing Number
    UC320-315D1
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    F320D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359219661
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    39000 lbf
  • Radial Static Load Capacity
    31500 lbf
  • Replacement Bearing
    UC320-315D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359219661

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)