Motion
UCFC207-107D1

NTN
UCFC207-107D1

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #02282833
MFR #UCFC207-107D1
Price$260.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFC207-107D1

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #02282833
MFR #UCFC207-107D1

Mfr description
UCFC207-107D1
  • Cast iron flanged housing with a pilot extension for accurate location and increased stability
  • Light-duty, double-sealed radial ball bearing insert with a wide inner ring for moderate radial loads and light thrust or combination loads
  • Synthetic rubber lip contact seals keep lubricant in and contaminants out and flingers provide extra sealing protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.92/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.3281 in
  • Bolt Circle Diameter  
    4.3281 in
  • Bore Diameter  
    1-7/16 in
  • Housing Width
    1.3437 in
  • Outside Diameter
    5.3125 in
  • Overall Length
    5.3125 in
  • Overall Length Diameter  
    5.3125 in
  • Overall Width
    1.7500 in
  • Weight
    3.68 lbs

Details

  • Bearing Number
    UC207-107D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FC207D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359213454
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Replacement Bearing
    UC207-107D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359213454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)