Motion
UCFC208-108D1

NTN
UCFC208-108D1

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #02282834
MFR #UCFC208-108D1
Price$229.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFC208-108D1

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #02282834
MFR #UCFC208-108D1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$229.90/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    4.7187 in
  • Bore Diameter  
    1-1/2 in
  • Housing Width
    1.4219 in
  • Length Through Bore
    2-1/64 in
  • Outside Diameter
    5.7187 in
  • Overall Length
    5.7187 in
  • Overall Length Diameter  
    5.7188 in
  • Overall Width
    2.0156 in
  • Weight
    4.54 lbs

Details

  • Bearing Number
    UC208-108D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing ID
    FC208D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359213508
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Replacement Bearing
    UC208-108D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCFC
  • Standards Met
    JIS
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359213508

Overview

Mfr description
UCFC208-108D1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text