Motion
UCFCX09D1

NTN
UCFCX09D1

Flange-Mount Ball Bearing Unit - 45 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
MI ITEM #02282855
MFR #UCFCX09D1
Price$315.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFCX09D1

Flange-Mount Ball Bearing Unit - 45 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
MI ITEM #02282855
MFR #UCFCX09D1

Mfr description
UCFCX09D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.52/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.1250 in
  • Bore Diameter  
    45 mm
  • Housing Width
    1.4531 in
  • Length Through Bore
    2-5/64 in
  • Outside Diameter
    6.0937 in
  • Overall Length
    6.0937 in
  • Overall Length Diameter  
    6.0938 in
  • Overall Width
    2.0781 in
  • Weight
    5.82 lbs

Details

  • Bearing Number
    UCX09D1
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing ID
    FCX09D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359212877
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7850 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Replacement Bearing
    UCX09D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCFCX
  • Standards Met
    JIS
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359212877

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)