Motion
UCFCX10-115D1

NTN
UCFCX10-115D1

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Medium Duty, Contact Seal Seal
Mi Item #02282856
MFR #UCFCX10-115D1
Price$378.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFCX10-115D1

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Medium Duty, Contact Seal Seal
Mi Item #02282856
MFR #UCFCX10-115D1

Mfr description
UCFCX10-115D1
  • Cast iron flanged housing with a pilot extension for accurate location and increased stability
  • Medium-duty, double-sealed radial ball bearing insert with a wide inner ring for moderate to high radial loads and moderate thrust or combination loads
  • Synthetic rubber lip contact seals keep lubricant in and contaminants out and flingers provide extra sealing protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$378.62/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.3594 in
  • Bolt Circle Diameter  
    5.3594 in
  • Bore Diameter  
    1-15/16 in
  • Housing Width
    1.6094 in
  • Outside Diameter
    6.3750 in
  • Overall Length
    6.3750 in
  • Overall Length Diameter  
    6.3750 in
  • Overall Width
    2.2187 in
  • Weight
    6.97 lbs

Details

  • Bearing Number
    UCX10-115D1
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FCX10D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359212907
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Replacement Bearing
    UCX10-115D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359212907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)