Motion
UCFCX18D1

NTN
UCFCX18D1

Flange-Mount Ball Bearing Unit - 90 mm Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Medium Duty, Contact Seal Seal
MI ITEM #02282864
MFR #UCFCX18D1
Your Price$1,242.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFCX18D1

Flange-Mount Ball Bearing Unit - 90 mm Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Medium Duty, Contact Seal Seal
MI ITEM #02282864
MFR #UCFCX18D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,242.92/each(List $1,429.35)

Overview

Mfr description
UCFCX18D1 BEARING UNIT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Medium Duty
  • Bolt Center To Center Length
  • Overall Length
    10.2500 in
  • Bolt Circle Diameter
  • Bearing Number
    UCX18D1
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Seal Material
    Nitrile Rubber
  • Housing Width
    2.7969 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    3.9844 in
  • Radial Dynamic Load Capacity
    24500 lbf
  • Radial Static Load Capacity
    18400 lbf
  • End Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Replacement Bearing
    UCX18D1
  • Housing ID
    FCX18D1
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359213126
  • UPC_NO
    4547359213126
  • Weight
    24.21 lbs
  • Outside Diameter
    10.2500 in
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought