Motion
UCFCX20-315D1

NTN
UCFCX20-315D1

Flange-Mount Ball Bearing Unit - 3-15/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
Mi Item #02282865
MFR #UCFCX20-315D1
Price$1,749.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFCX20-315D1

Flange-Mount Ball Bearing Unit - 3-15/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
Mi Item #02282865
MFR #UCFCX20-315D1

Mfr description
UCFCX20-315D1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,749.38/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    9.3750 in
  • Bore Diameter  
    3-15/16 in
  • Housing Width
    3.7031 in
  • Length Through Bore
    4-21/32 in
  • Outside Diameter
    10.8750 in
  • Overall Length
    10.8750 in
  • Overall Length Diameter  
    10.8750 in
  • Overall Width
    4.6562 in
  • Weight
    40.38 lbs

Details

  • Bearing Number
    UCX20-315D1
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing ID
    FCX20D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359213133
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    29900 lbf
  • Radial Static Load Capacity
    23600 lbf
  • Replacement Bearing
    UCX20-315D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCFCX
  • Standards Met
    JIS
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359213133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)