Motion
UCFCX20-400D1

NTN
UCFCX20-400D1

Flange-Mount Ball Bearing Unit - 4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Medium Duty, Contact Seal Seal
Mi Item #02282866
MFR #UCFCX20-400D1
Price$1,825.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFCX20-400D1

Flange-Mount Ball Bearing Unit - 4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Medium Duty, Contact Seal Seal
Mi Item #02282866
MFR #UCFCX20-400D1

Mfr description
UCFCX20-400D1
  • Cast iron flanged housing with a pilot extension for accurate location and increased stability
  • Medium-duty, double-sealed radial ball bearing insert with a wide inner ring for moderate to high radial loads and moderate thrust or combination loads
  • Synthetic rubber lip contact seals keep lubricant in and contaminants out and flingers provide extra sealing protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,825.44/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    9.3750 in
  • Bolt Circle Diameter  
    9.3750 in
  • Bore Diameter  
    4 in
  • Housing Width
    3.7031 in
  • Outside Diameter
    10.8750 in
  • Overall Length
    10.8750 in
  • Overall Length Diameter  
    10.8750 in
  • Overall Width
    4.6562 in
  • Weight
    40.38 lbs

Details

  • Bearing Number
    UCX20-400D1
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FCX20D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359213140
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    29900 lbf
  • Radial Static Load Capacity
    23600 lbf
  • Replacement Bearing
    UCX20-400D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359213140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)