Motion
UCFL212-206D1

NTN
UCFL212-206D1

Flange-Mount Ball Bearing Unit - 2-3/8 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #02282891
MFR #UCFL212-206D1
Price$255.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFL212-206D1

Flange-Mount Ball Bearing Unit - 2-3/8 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #02282891
MFR #UCFL212-206D1

Mfr description
UCFL212-206D1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.61/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    7.9531 in
  • Bolt Circle Diameter  
    7.9530 in
  • Bore Diameter  
    2-3/8 in
  • Housing Width
    1.8750 in
  • Outside Diameter
    5.5000 in
  • Overall Length
    9.8437 in
  • Overall Length Diameter  
    9.8425 in
  • Overall Width
    2.7031 in
  • Weight
    8.36 lbs

Details

  • Bearing Number
    UC212-206D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FL212D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359215823
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Replacement Bearing
    UC212-206D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359215823

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)