Motion
UCFL212D1

NTN
UCFL212D1

Flange-Mount Ball Bearing Unit - 60 mm Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #02282892
MFR #UCFL212D1
Your Price$241.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFL212D1

Flange-Mount Ball Bearing Unit - 60 mm Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #02282892
MFR #UCFL212D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$241.96/each(List $306.74)

Overview

Mfr description
UCFL212D1 BRG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Overall Length
    9.8437 in
  • Bolt Circle Diameter
  • Bearing Number
    UC212D1
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Seal Material
    Nitrile Rubber
  • Housing Width
    1.8750 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    2.7031 in
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    8100 lbf
  • End Type
    Open
  • Length Through Bore
    2-45/64 in
  • Operating Temperature Range
    -40 to 250 ºF
  • Finish Coating
    Uncoated
  • Series
    UCFL2
  • Standards Met
    AFBMA, ISO
  • Replacement Bearing
    UC212D1
  • Housing ID
    FL212D1
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359001082
  • UPC_NO
    4547359001082
  • Weight
    3.941 lbs
  • Outside Diameter
    5.5000 in
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text