Motion
UCFL305-100D1

NTN
UCFL305-100D1

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Heavy Duty, Contact Seal with Flinger Seal
MI ITEM #02282897
MFR #UCFL305-100D1
Your Price$163.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFL305-100D1

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Heavy Duty, Contact Seal with Flinger Seal
MI ITEM #02282897
MFR #UCFL305-100D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$163.92/each(List $188.52)

Overview

Mfr description
UCFL305-100D1

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Heavy Duty
  • Bolt Center To Center Length
  • Overall Length
    5.9062 in
  • Bolt Circle Diameter
  • Bearing Number
    UC305-100D1
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal with Flinger
  • Seal Material
    Nitrile Rubber
  • Housing Width
    1.1562 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    1.5312 in
  • Harmonization Code
    8483.20.4040
  • Radial Dynamic Load Capacity
    4750 lbf
  • Closure Type
    Sealed
  • Radial Static Load Capacity
    2450 lbf
  • End Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Replacement Bearing
    UC305-100D1
  • Cage Material
    Steel
  • Housing ID
    FL305D1
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359216059
  • UPC_NO
    4547359216059
  • Weight
    1.984 lbs
  • Outside Diameter
    3.1562 in
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text