Motion
UCHB206D1

NTN
UCHB206D1

Hanger Unit, Cast Housing, Set Screw, UCHB Type
Mi Item #02282922
MFR #UCHB206D1
Price$246.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCHB206D1

Hanger Unit, Cast Housing, Set Screw, UCHB Type
Mi Item #02282922
MFR #UCHB206D1

Mfr description
UCHB206D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.70/each

Specifications

Dimensions

  • Body Diameter
    1.5625 in
  • Bore Diameter  
    30 mm
  • Outside Diameter
    3.0625 in
  • Overall Height
    4.0625 in
  • Overall Width  
    1.5000 in
  • Thread Length
    0.7500 in
  • Thread Size
    RP 3/4

Details

  • Bearing Number
    UC206D1
  • Finish Coating
    Uncoated
  • Housing ID
    HB206D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359220049
  • Performance
    Light Duty
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCHB
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359220049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)