Motion
UCHB208D1

NTN
UCHB208D1

Hanger Unit, Cast Housing, Set Screw, UCHB Type
Mi Item #02282924
MFR #UCHB208D1
Price$358.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCHB208D1

Hanger Unit, Cast Housing, Set Screw, UCHB Type
Mi Item #02282924
MFR #UCHB208D1

Mfr description
UCHB208D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.65/each

Specifications

Dimensions

  • Body Diameter
    1.5625 in
  • Bore Diameter  
    40 mm
  • Outside Diameter
    3.7813 in
  • Overall Height
    4.7500 in
  • Overall Width  
    1.9370 in
  • Thread Length
    0.7500 in
  • Thread Size
    RP 3/4

Details

  • Bearing Number
    UC208D1
  • Bore Type
    Straight
  • Housing ID
    HB208D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359220131
  • Performance
    Light Duty
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCHB
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359220131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)