Motion
UCHB210-115D1 BEARING UNIT

NTN
UCHB210-115D1 BEARING UNIT

Hanger Unit, Cast Housing, Set Screw, UCHB Type
Mi Item #02282926
MFR #UCHB210-115D1 BEARING UNIT
Price$290.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCHB210-115D1 BEARING UNIT

Hanger Unit, Cast Housing, Set Screw, UCHB Type
Mi Item #02282926
MFR #UCHB210-115D1 BEARING UNIT

Mfr description
UCHB210-115D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.88/each

Specifications

Dimensions

  • Body Diameter
    1.8750 in
  • Bore Diameter  
    1-15/16 in
  • Outside Diameter
    4.6563 in
  • Overall Height
    5.5937 in
  • Overall Width  
    2.0315 in
  • Thread Length
    0.8125 in
  • Thread Size
    RP 1

Details

  • Bearing Number
    UC210-115D1
  • Housing ID
    HB210D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359220186
  • Max Rpm
    3100 rpm
  • Performance
    Light Duty
  • Radial Dynamic Load Capacity
    7850 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCHB
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359220186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)