Motion
UCHB211 200 D1

NTN
UCHB211 200 D1

Hanger Unit, Cast Housing, Set Screw, UCHB Type
Mi Item #02282927
MFR #UCHB211 200 D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCHB211 200 D1

Hanger Unit, Cast Housing, Set Screw, UCHB Type
Mi Item #02282927
MFR #UCHB211 200 D1

Mfr description
UCHB211 200 D1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    2.3750 in
  • Bore Diameter  
    2 in
  • Outside Diameter
    4.9687 in
  • Overall Height
    6.2187 in
  • Overall Width  
    2.1890 in
  • Thread Length
    0.9687 in
  • Thread Size
    RP 1 1/4

Details

  • Bearing Number
    UC211-200D1
  • Housing ID
    HB211D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359220223
  • Max Rpm
    2900 rpm
  • Performance
    Light Duty
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCHB
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)