Motion
UCHP207D1

NTN
UCHP207D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore, Cast Iron Material
Mi Item #02282929
MFR #UCHP207D1
Price$212.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCHP207D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore, Cast Iron Material
Mi Item #02282929
MFR #UCHP207D1

Mfr description
UCHP207D1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.59/each

Specifications

Dimensions

  • Base To Bore Centerline
    95 mm
  • Base Width
    2.3750 in, 60.0 mm
  • Bore Diameter
    35 mm
  • Weight
    5.1 lbs

Details

  • Bearing Number
    UC207D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    HP207D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    4547359001471
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    UC207D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359001471
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)