Motion
UCP306-103D1

NTN
UCP306-103D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Heavy Duty
Mi Item #02282962
MFR #UCP306-103D1
Price$282.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP306-103D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Heavy Duty
Mi Item #02282962
MFR #UCP306-103D1

Mfr description
UCP306-103D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.09/each

Specifications

Dimensions

  • Base Width
    1.9687 in, 50.0 mm
  • Bolt Center To Center Length
    5.5000 in
  • Bore Diameter
    1-3/16 in
  • Overall Length
    180 mm
  • Overall Width
    50 mm
  • Weight
    3.847 lbs

Details

  • Bearing Number
    UC306-103D1
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    P306D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359226089
  • Max Rpm
    4400 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6000 lbf
  • Radial Static Load Capacity
    3350 lbf
  • Replacement Bearing
    UC306-103D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359226089
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)