Motion
UCP307-104D1

NTN
UCP307-104D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02282963
MFR #UCP307-104D1
List Price$321.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP307-104D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02282963
MFR #UCP307-104D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$321.07/each for your price

Overview

Mfr description
UCP307-104D1

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-1/4 in
  • Bolt Center To Center Length
    6.3125 in
  • Base To Bore Centerline
    2.2031 in
  • Bearing Number
    UC307-104D1
  • Duty Type
    Heavy Duty
  • Housing ID
    P307D1
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    JP
  • Overall Height
    4.1875 in
  • Overall Length
    210 mm
  • Base Width
    2.2187 in, 56.0 mm
  • Overall Width
    57 mm
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Radial Dynamic Load Capacity
    7550 lbf
  • Radial Static Load Capacity
    4300 lbf
  • Max Rpm
    4000 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Series
    UCP3
  • Replacement Bearing
    UC307-104D1
  • UPC_NO
    4547359226119
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359226119
  • Weight
    5.86 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text