Motion
UCP307-106D1

NTN
UCP307-106D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Cast Iron Material, Heavy Duty
Mi Item #02282964
MFR #UCP307-106D1
Price$321.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP307-106D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Cast Iron Material, Heavy Duty
Mi Item #02282964
MFR #UCP307-106D1

Mfr description
UCP307-106D1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.07/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2031 in
  • Base Width
    2.2187 in, 56.0 mm
  • Bolt Center To Center Length
    6.3125 in
  • Bore Diameter
    1-3/8 in
  • Overall Length
    8.2500 in
  • Overall Width
    57 mm
  • Weight
    6.2 lbs

Details

  • Bearing Number
    UC307-106D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    P307D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359226126
  • Max Rpm
    4000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7550 lbf
  • Radial Static Load Capacity
    4300 lbf
  • Replacement Bearing
    UC307-106D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359226126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)