Motion
UCP308-108D1

NTN
UCP308-108D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #02282965
MFR #UCP308-108D1
Price$358.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP308-108D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #02282965
MFR #UCP308-108D1

Mfr description
UCP308-108D1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.05/each

Specifications

Dimensions

  • Base To Bore Centerline
    60 mm
  • Base Width
    2.3750 in, 60.0 mm
  • Bolt Center To Center Length
    6.6875 in
  • Bore Diameter
    1-1/2 in
  • Overall Height
    4.5625 in
  • Overall Length
    220 mm
  • Overall Width
    63 mm
  • Weight
    6.75 lbs

Details

  • Bearing Number
    UC308-108D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    P308D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359226171
  • Max Rpm
    3500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    9100 lbf
  • Radial Static Load Capacity
    5400 lbf
  • Replacement Bearing
    UC308-108D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCP3
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359226171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)