Motion
UCP309-111D1

NTN
UCP309-111D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #02282967
MFR #UCP309-111D1
Price$419.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP309-111D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #02282967
MFR #UCP309-111D1

Mfr description
UCP309-111D1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$419.50/each

Specifications

Dimensions

  • Base To Bore Centerline
    67 mm
  • Base Width
    2.6250 in, 67.0 mm
  • Bolt Center To Center Length
    7.4687 in
  • Bore Diameter
    1-11/16 in
  • Overall Height
    5.0938 in
  • Overall Length
    245 mm
  • Overall Width
    2.6905 in
  • Weight
    9.66 lbs

Details

  • Bearing Number
    UC309-111D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    P309D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359226225
  • Max Rpm
    3100 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    11900 lbf
  • Radial Static Load Capacity
    7200 lbf
  • Replacement Bearing
    UC309-111D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCP3
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359226225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)