Motion
UCP316-303D1

NTN
UCP316-303D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-3/16 in Bore, Cast Iron Material, Heavy Duty
MI ITEM #02282977
MFR #UCP316-303D1
List Price$1,543.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP316-303D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-3/16 in Bore, Cast Iron Material, Heavy Duty
MI ITEM #02282977
MFR #UCP316-303D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,543.69/each for your price

Overview

Mfr description
UCP316-303D1

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    3-3/16 in
  • Bolt Center To Center Length
    11.8125 in
  • Base To Bore Centerline
    4.1719 in
  • Bearing Number
    UC316-303D1
  • Duty Type
    Heavy Duty
  • Housing ID
    P316D1
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Cast Iron
  • Country of Origin
    JP
  • Overall Length
    15.7500 in
  • Base Width
    4.3437 in, 110.0 mm
  • Overall Width
    110 mm
  • Radial Dynamic Load Capacity
    27700 lbf
  • Radial Static Load Capacity
    19400 lbf
  • Max Rpm
    1800 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    UC316-303D1
  • UPC_NO
    4547359226614
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359226614
  • Weight
    38.96 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought