Motion
UCP318-307D1

NTN
UCP318-307D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02282979
MFR #UCP318-307D1
Price$1,547.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP318-307D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02282979
MFR #UCP318-307D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,547.15/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.6406 in
  • Base Width
    4.3437 in, 110.0 mm
  • Bolt Center To Center Length
    13.0000 in
  • Bore Diameter
    3-7/16 in
  • Overall Height
    9.2500 in
  • Overall Length
    430 mm
  • Overall Width
    111 mm
  • Weight
    52.51 lbs

Details

  • Bearing Number
    UC318-307D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    P318D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359226744
  • Max Rpm
    1600 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    32000 lbf
  • Radial Static Load Capacity
    24100 lbf
  • Replacement Bearing
    UC318-307D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCP3
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359226744

Overview

Mfr description
UCP318-307D1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought