Motion
UCP320-315D1

NTN
UCP320-315D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-15/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #02282980
MFR #UCP320-315D1
Price$2,069.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP320-315D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-15/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #02282980
MFR #UCP320-315D1

Mfr description
UCP320-315D1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,069.11/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.5118 in
  • Base Width
    4.7187 in, 120.0 mm
  • Bolt Center To Center Length
    14.9687 in
  • Bore Diameter
    3-15/16 in
  • Overall Height
    275 mm
  • Overall Length
    490 mm
  • Overall Width
    126 mm
  • Weight
    77.6 lbs

Details

  • Bearing Number
    UC320-315D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    P320D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359226874
  • Max Rpm
    1500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    39000 lbf
  • Radial Static Load Capacity
    31500 lbf
  • Replacement Bearing
    UC320-315D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCP3
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359226874
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)