Motion
UCPX10-200D1

NTN
UCPX10-200D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material, Medium Duty
Mi Item #02282990
MFR #UCPX10-200D1
Price$312.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCPX10-200D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material, Medium Duty
Mi Item #02282990
MFR #UCPX10-200D1

Mfr description
UCPX10-200D1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$312.95/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Base Width
    2.8750 in, 73.0 mm
  • Bolt Center To Center Length
    6.7187 in
  • Bore Diameter
    2 in
  • Overall Length
    9.5000 in
  • Overall Width
    73 mm
  • Weight
    9.19 lbs

Details

  • Bearing Number
    UC211-200D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Medium Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    PX10D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359502862
  • Max Rpm
    2900 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Replacement Bearing
    UC211-200D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359502862
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)