Motion
UCPX12-207D1

NTN
UCPX12-207D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02282994
MFR #UCPX12-207D1
Price$369.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCPX12-207D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02282994
MFR #UCPX12-207D1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$369.78/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.0000 in
  • Base Width
    3.2812 in, 83.0 mm
  • Bolt Center To Center Length
    8.0000 in
  • Bore Diameter
    2-7/16 in
  • Overall Height
    5.9375 in
  • Overall Length
    11.2500 in
  • Overall Width
    83 mm
  • Weight
    15.45 lbs

Details

  • Bearing Number
    UCX12-207D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Medium Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    PX12D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359502886
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    12930 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Replacement Bearing
    UCX12-207D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCPX
  • Standards Met
    AFBMA, ANSI, ISO
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359502886

Overview

Mfr description
UCPX12-207D1 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought