Motion
UCPX14-211D1

NTN
UCPX14-211D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-11/16 in Bore, Cast Iron Material, Medium Duty
MI ITEM #02282996
MFR #UCPX14-211D1
Price$494.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCPX14-211D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-11/16 in Bore, Cast Iron Material, Medium Duty
MI ITEM #02282996
MFR #UCPX14-211D1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$494.15/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Base Width
    3.5000 in, 89.0 mm
  • Bolt Center To Center Length
    9.0313 in
  • Bore Diameter
    2-11/16 in
  • Overall Length
    13.0000 in
  • Overall Width
    89 mm
  • Weight
    22.49 lbs

Details

  • Bearing Number
    UCX14-211D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Medium Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    PX14D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359502916
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    14800 lbf
  • Radial Static Load Capacity
    11100 lbf
  • Replacement Bearing
    UCX14-211D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359502916

Overview

Mfr description
UCPX14-211D1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought