Motion
UCPX14-212D1

NTN
UCPX14-212D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/4 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #02282997
MFR #UCPX14-212D1
Price$568.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCPX14-212D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/4 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #02282997
MFR #UCPX14-212D1

Mfr description
UCPX14-212D1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$568.28/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Base Width
    3.5000 in, 89.0 mm
  • Bolt Center To Center Length
    9.0313 in
  • Bore Diameter
    2-3/4 in
  • Overall Height
    6.6875 in
  • Overall Length
    13.0000 in
  • Overall Width
    89 mm
  • Weight
    22.29 lbs

Details

  • Bearing Number
    UCX14-212D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Medium Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing ID
    PX14D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359223989
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    14800 lbf
  • Radial Static Load Capacity
    11100 lbf
  • Replacement Bearing
    UCX14-212D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCPX
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359223989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)