Motion
UCPX17-307D1

NTN
UCPX17-307D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #02283001
MFR #UCPX17-307D1
Price$903.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCPX17-307D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #02283001
MFR #UCPX17-307D1

Mfr description
UCPX17-307D1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$903.46/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.0000 in
  • Base Width
    4.0313 in, 102.0 mm
  • Bolt Center To Center Length
    11.1562 in
  • Bore Diameter
    3-7/16 in
  • Overall Height
    7.8750 in
  • Overall Length
    15.0000 in
  • Overall Width
    4.2322 in
  • Weight
    32.17 lbs

Details

  • Bearing Number
    UCX17-307D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Medium Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    PX17D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359502954
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    21600 lbf
  • Radial Static Load Capacity
    16100 lbf
  • Replacement Bearing
    UCX17-307D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCPX
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359502954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)