Motion
UCT208-108D1

NTN
UCT208-108D1

Ball Bearing Take-Up Unit - Side Mount, 1-1/2 in Bore, Cast Iron Housing, Set Screw Collar, Light Duty
Mi Item #02283041
MFR #UCT208-108D1
Price$238.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCT208-108D1

Ball Bearing Take-Up Unit - Side Mount, 1-1/2 in Bore, Cast Iron Housing, Set Screw Collar, Light Duty
Mi Item #02283041
MFR #UCT208-108D1

Mfr description
UCT208-108D1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.45/each

Specifications

Dimensions

  • Between Frame Width
    4.0156 in, 102.0 mm
  • Body Width
    1.9375 in; 49.0 mm
  • Bore Diameter  
    1-1/2 in
  • Hole Diameter
    1.1562 in, 29.0 mm
  • Overall Height
    4.5000 in
  • Overall Length
    144 mm
  • Overall Width
    1.9370 in
  • Slot Spacing  
    4.0156 in
  • Weight
    5.3 lbs

Details

  • CAD Drawing
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.4040
  • Housing ID
    T208D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCT208-108D1
  • Manufacturer Upc Number
    4547359503883
  • Max Rpm
    3700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Replacement Bearing
    UC208-108D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Series
    UCT2
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)