Motion
UCT211-203D1

NTN
UCT211-203D1

Take-Up Ball Bearing Unit - Side Mount, 2-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Light Duty
Mi Item #02283051
MFR #UCT211-203D1
Price$368.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCT211-203D1

Take-Up Ball Bearing Unit - Side Mount, 2-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Light Duty
Mi Item #02283051
MFR #UCT211-203D1

Mfr description
UCT211-203D1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$368.61/each

Specifications

Dimensions

  • Between Frame Width
    130.0 mm, 5.1250 in
  • Body Width
    2.5312 in; 64.0 mm
  • Bore Diameter  
    2-3/16 in
  • Hole Diameter
    1.3750 in, 35.0 mm
  • Overall Height
    5.7500 in
  • Overall Length
    171 mm
  • Overall Width
    2.1890 in
  • Slot Spacing  
    0.8660 in
  • Weight
    8.6 lbs

Details

  • Bore Type
    Round
  • CAD Drawing
  • Cage Material
    Stainless Steel
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    T211D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    UCT211-203D1
  • Manufacturer Upc Number
    4547359229196
  • Max Rpm
    2900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Replacement Bearing
    UC211-203D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Spec Sheet
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    4547359229196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)