Motion
UCTX12-207D1

NTN
UCTX12-207D1

Take-Up Ball Bearing Unit - Side Mount, 2-7/16 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
Mi Item #02283061
MFR #UCTX12-207D1
Price$499.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCTX12-207D1

Take-Up Ball Bearing Unit - Side Mount, 2-7/16 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
Mi Item #02283061
MFR #UCTX12-207D1

Mfr description
UCTX12-207D1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.07/each

Specifications

Dimensions

  • Between Frame Width
    151.0 mm, 5.9375 in
  • Body Width
    2.7500 in; 70.0 mm
  • Bore Diameter  
    2-7/16 in
  • Hole Diameter
    1.6250 in, 41.0 mm
  • Overall Height
    6.5625 in
  • Overall Length
    224 mm
  • Overall Width
    2.5630 in
  • Slot Spacing  
    26 mm
  • Weight
    16 lbs

Details

  • Bore Type
    Round
  • CAD Drawing
  • Cage Material
    Stainless Steel
  • Country of Origin
    JP
  • Duty Type
    Medium Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    TX12D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    UCTX12-207D1
  • Manufacturer Upc Number
    4547359228618
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    12900 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Replacement Bearing
    UCX12-207D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Spec Sheet
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    4547359228618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)