Motion
UCUP202-010D1

NTN
UCUP202-010D1

Pillow Block Ball Bearing Unit - Tapped Base, 5/8 in Bore, Steel Material, Light Duty
MI ITEM #02283065
MFR #UCUP202-010D1
Price$117.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCUP202-010D1

Pillow Block Ball Bearing Unit - Tapped Base, 5/8 in Bore, Steel Material, Light Duty
MI ITEM #02283065
MFR #UCUP202-010D1

Mfr description
UCUP202-010D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.09/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.1875 in
  • Base Width
    1.5000 in, 38.0 mm
  • Bolt Center To Center Length
    2.0625 in
  • Bore Diameter
    5/8 in
  • Overall Length
    3.0000 in
  • Overall Width
    1.4705 in
  • Weight
    1.3 lbs

Details

  • Bearing Number
    UC202-010D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing ID
    UP204D1
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359230031
  • Max Rpm
    10000 rpm
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2880 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Replacement Bearing
    UC202-010D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359230031

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)