Motion
UCX06-102D1

NTN
UCX06-102D1

Ball Insert Bearing - Straight Bore, 1-1/8 in Bore Diam., 2.8346 in OD, 1.6890 in Width, Intermediate Duty, Set Screw Locking
Mi Item #02283075
MFR #UCX06-102D1
Price$179.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCX06-102D1

Ball Insert Bearing - Straight Bore, 1-1/8 in Bore Diam., 2.8346 in OD, 1.6890 in Width, Intermediate Duty, Set Screw Locking
Mi Item #02283075
MFR #UCX06-102D1

Mfr description
UCX06-102D1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.98/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Fillet Radius
    0.0394 in
  • Inner Ring Width  
    1.6890 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    1.6890 in
  • Precision Rating
    ISO Class 0
  • Weight
    1.27 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Intermediate Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359230406
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Seal Type
    Contact
  • Series
    UCX
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359230406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)