Motion
UCX20D1

NTN
UCX20D1

Ball Insert Bearing - Straight Bore, 100 mm Bore Diam., 7.4803 in OD, 4.6260 in Width, Intermediate Duty, Set Screw Locking
MI ITEM #02283095
MFR #UCX20D1
Price$1,711.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCX20D1

Ball Insert Bearing - Straight Bore, 100 mm Bore Diam., 7.4803 in OD, 4.6260 in Width, Intermediate Duty, Set Screw Locking
MI ITEM #02283095
MFR #UCX20D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,711.85/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    0.0984 in
  • Inner Ring Width  
    4.6260 in
  • Outer Ring Width  
    1.7323 in
  • Outside Diameter  
    7.4803 in
  • Overall Width
    4.6260 in
  • Precision Rating
    ISO Class 0
  • Weight
    17.681 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Intermediate Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359230864
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    29900 lbf
  • Radial Static Load Capacity
    23600 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359230864

Overview

Mfr description
UCX20D1 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought