Motion
UEL210D1

NTN
UEL210D1

Ball Insert Bearing - Straight Bore, 50 mm Bore Diam., 3.5433 in OD, 2.4685 in Width, Standard Duty, Eccentric Collar Locking
Mi Item #02283106
MFR #UEL210D1
Price$215.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UEL210D1

Ball Insert Bearing - Straight Bore, 50 mm Bore Diam., 3.5433 in OD, 2.4685 in Width, Standard Duty, Eccentric Collar Locking
Mi Item #02283106
MFR #UEL210D1

Mfr description
UEL210D1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.58/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.0591 in
  • Inner Ring Width  
    1.9370 in
  • Outer Ring Width  
    0.9449 in
  • Outside Diameter  
    3.5433 in
  • Overall Width
    2.4685 in
  • Weight
    2.161 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    UELF210D1, UELFL210D1, UELFLU210D1, UELP210D1, UELPL210D1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359237450
  • Max Rpm
    3100 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7850 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Seal Type
    Contact
  • Series
    UEL2
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359237450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)