Motion
UEL310-115D1

NTN
UEL310-115D1

Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 4.3307 in OD, 2.6220 in Width, Heavy Duty, Eccentric Collar Locking
Mi Item #02283113
MFR #UEL310-115D1
Price$342.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UEL310-115D1

Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 4.3307 in OD, 2.6220 in Width, Heavy Duty, Eccentric Collar Locking
Mi Item #02283113
MFR #UEL310-115D1

Mfr description
UEL310-115D1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.58/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Fillet Radius
    0.0984 in
  • Inner Ring Width  
    1.9370 in
  • Outer Ring Width  
    1.2598 in
  • Outside Diameter  
    4.3307 in
  • Overall Width
    2.6220 in
  • Weight
    4.145 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Heavy Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    EL310-115
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359507546
  • Max Rpm
    2800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    13900 lbf
  • Radial Static Load Capacity
    8650 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359507546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)