Motion
UEL315-215D1

NTN
UEL315-215D1

Ball Insert Bearing - Straight Bore, 2-15/16 in Bore Diam., 6.2992 in OD, 3.9370 in Width, Heavy Duty, Eccentric Collar Locking
MI ITEM #02283115
MFR #UEL315-215D1
Price$1,222.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UEL315-215D1

Ball Insert Bearing - Straight Bore, 2-15/16 in Bore Diam., 6.2992 in OD, 3.9370 in Width, Heavy Duty, Eccentric Collar Locking
MI ITEM #02283115
MFR #UEL315-215D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,222.63/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Fillet Radius
    0.0984 in
  • Inner Ring Width  
    2.9370 in
  • Outer Ring Width  
    1.6929 in
  • Outside Diameter  
    6.2992 in
  • Overall Width
    3.9370 in
  • Weight
    12.985 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Heavy Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    EL315-215
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359507577
  • Max Rpm
    1900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    25400 lbf
  • Radial Static Load Capacity
    17300 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359507577

Overview

Mfr description
UEL315-215D1 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought