Motion
UELP210D1

NTN
UELP210D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore, Cast Iron Material, Light Duty
MI ITEM #02283192
MFR #UELP210D1
Your Price$261.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELP210D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore, Cast Iron Material, Light Duty
MI ITEM #02283192
MFR #UELP210D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$261.93/each(List $301.21)

Overview

Mfr description
UELP210D1 2 BOLT PIL BLK UNIT

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    50 mm
  • Bolt Center To Center Length
    6.2500 in
  • Base To Bore Centerline
    57.20 mm
  • Bearing Number
    UEL210D1
  • Duty Type
    Light Duty
  • Housing ID
    P210D1
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact Seal
  • Housing Material
    Cast Iron
  • Country of Origin
    JP
  • Overall Length
    206 mm
  • Base Width
    2.3750 in, 60.0 mm
  • Overall Width
    2.6875 in
  • Harmonization Code
    8483.20.8040
  • Radial Dynamic Load Capacity
    7850 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Max Rpm
    3100 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    UEL210D1
  • UPC_NO
    4547359236132
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359236149
  • Weight
    6.415 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text